

€4,252.17/ pieceexcl. VAT
€5,145.13incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-AX |
Inner Diameter | 120 mm |
Outer Diameter | 230 mm |
Width | 64 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |