INA

INA Axial spherical plain bearing Requiring maintenance Steel/steel GE12-AX

  • ERIKS:11667081
  • Manufacturer:4012802534498
Image 1
Save to list

€84.00/ pieceexcl. VAT

€101.64incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-AX
Inner Diameter
12 mm
Outer Diameter
35 mm
Width
13 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel