

€3,883.17/ pieceexcl. VAT
€4,698.64incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-AW |
Inner Diameter | 160 mm |
Outer Diameter | 290 mm |
Width | 77 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/ELGOGLIDE |