

€3,170.48/ pieceexcl. VAT
€3,836.28incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-AW |
Inner Diameter | 140 mm |
Outer Diameter | 260 mm |
Width | 72 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/ELGOGLIDE |