INA

INA Axial/radial bearing YRTC580-XL-PRL50

  • ERIKS:13556932
  • Manufacturer:4054364326463
Image 1
Combined needle roller bearings are units comprising radial needle roller bearings with a rolling bearing component capable of supporting axial loads.
Save to list

€30,359.82/ pieceexcl. VAT

€36,735.38incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
YRTC
Inner Diameter
580 mm
Outer Diameter
750 mm
Width
90 mm
With cover
No