INA

INA Axial/radial bearing YRTC580

  • ERIKS:13017965
  • Manufacturer:4054366834713
Image 1
Combined needle roller bearings are units comprising radial needle roller bearings with a rolling bearing component capable of supporting axial loads.
Save to list

€25,080.97/ pieceexcl. VAT

€30,347.97incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
YRTC
Inner Diameter
580 mm
Outer Diameter
750 mm
Width
90 mm
With cover
No