INA

INA Axial/radial bearing YRTC460-XL

  • ERIKS:13556934
  • Manufacturer:4054371248604
Image 1
Combined needle roller bearings are units comprising radial needle roller bearings with a rolling bearing component capable of supporting axial loads.
Save to list

€17,701.20/ pieceexcl. VAT

€21,418.45incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
YRTC
Inner Diameter
460 mm
Outer Diameter
600 mm
Width
70 mm
With cover
No