INA

INA Axial/radial bearing YRTC395-XL-PRL50

  • ERIKS:13556937
  • Manufacturer:4054371119812
Image 1
Combined needle roller bearings are units comprising radial needle roller bearings with a rolling bearing component capable of supporting axial loads.
Save to list

€15,893.66/ pieceexcl. VAT

€19,231.33incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
YRTC
Inner Diameter
395 mm
Outer Diameter
525 mm
Width
65 mm
With cover
No