INA

INA Axial/radial bearing YRTC395-XL

  • ERIKS:13556936
  • Manufacturer:4054369734386
Image 1
Combined needle roller bearings are units comprising radial needle roller bearings with a rolling bearing component capable of supporting axial loads.
Save to list

€14,447.68/ pieceexcl. VAT

€17,481.69incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
YRTC
Inner Diameter
395 mm
Outer Diameter
525 mm
Width
65 mm
With cover
No