INA

INA Axial/radial bearing YRTC325-XL

  • ERIKS:13556938
  • Manufacturer:4054369516234
Image 1
Combined needle roller bearings are units comprising radial needle roller bearings with a rolling bearing component capable of supporting axial loads.
Save to list

€11,073.38/ pieceexcl. VAT

€13,398.79incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
YRTC
Inner Diameter
325 mm
Outer Diameter
450 mm
Width
60 mm
With cover
No