INA

INA Axial/radial bearing YRTC260-XL-PRL50

  • ERIKS:13556941
  • Manufacturer:4054371286613
Image 1
Combined needle roller bearings are units comprising radial needle roller bearings with a rolling bearing component capable of supporting axial loads.
Save to list

€9,670.18/ pieceexcl. VAT

€11,700.92incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
YRTC
Inner Diameter
260 mm
Outer Diameter
385 mm
Width
55 mm
With cover
No