INA

INA Axial/radial bearing YRTC260-XL

  • ERIKS:13556940
  • Manufacturer:4054369695335
Image 1
Combined needle roller bearings are units comprising radial needle roller bearings with a rolling bearing component capable of supporting axial loads.
Save to list

€8,409.65/ pieceexcl. VAT

€10,175.68incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
YRTC
Inner Diameter
260 mm
Outer Diameter
385 mm
Width
55 mm
With cover
No