INA

INA Axial/radial bearing YRTC200-XL

  • ERIKS:13556942
  • Manufacturer:4054369818079
Image 1
Combined needle roller bearings are units comprising radial needle roller bearings with a rolling bearing component capable of supporting axial loads.
Save to list

€6,811.92/ pieceexcl. VAT

€8,242.42incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
YRTC
Inner Diameter
200 mm
Outer Diameter
300 mm
Width
45 mm
With cover
No