INA

INA Axial/radial bearing YRTC180-XL-PRL50

  • ERIKS:13556945
  • Manufacturer:4054371690793
Image 1
Combined needle roller bearings are units comprising radial needle roller bearings with a rolling bearing component capable of supporting axial loads.
Save to list

€6,186.61/ pieceexcl. VAT

€7,485.80incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
YRTC
Inner Diameter
180 mm
Outer Diameter
280 mm
Width
43 mm
With cover
No