INA

INA Axial/radial bearing YRTC180-XL

  • ERIKS:13556944
  • Manufacturer:4054371690182
Image 1
Combined needle roller bearings are units comprising radial needle roller bearings with a rolling bearing component capable of supporting axial loads.
Save to list

€5,378.57/ pieceexcl. VAT

€6,508.07incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
YRTC
Inner Diameter
180 mm
Outer Diameter
280 mm
Width
43 mm
With cover
No