INA

INA Axial/radial bearing YRTC150-XL

  • ERIKS:13556946
  • Manufacturer:4054371097998
Image 1
Combined needle roller bearings are units comprising radial needle roller bearings with a rolling bearing component capable of supporting axial loads.
Save to list

€4,014.91/ pieceexcl. VAT

€4,858.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
YRTC
Inner Diameter
150 mm
Outer Diameter
240 mm
Width
40 mm
With cover
No