INA

INA Axial/radial bearing YRTC120-XL-PRL50

  • ERIKS:13556949
  • Manufacturer:4054371812256
Image 1
Combined needle roller bearings are units comprising radial needle roller bearings with a rolling bearing component capable of supporting axial loads.
Save to list

€3,510.61/ pieceexcl. VAT

€4,247.84incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
YRTC
Inner Diameter
120 mm
Outer Diameter
210 mm
Width
40 mm
With cover
No