INA

INA Axial/radial bearing YRTC100-XL

  • ERIKS:13556950
  • Manufacturer:4054371794866
Image 1
Combined needle roller bearings are units comprising radial needle roller bearings with a rolling bearing component capable of supporting axial loads.
Save to list

€2,840.49/ pieceexcl. VAT

€3,436.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
YRTC
Inner Diameter
100 mm
Outer Diameter
185 mm
Width
38 mm
With cover
No