

€8,723.21/ pieceexcl. VAT
€10,555.08incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | YRTCM |
Inner Diameter | 180 mm |
Outer Diameter | 280 mm |
Width | 44 mm |
Variant | Double direction |
With cover | No |