

€7,986.20/ pieceexcl. VAT
€9,663.30incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | YRTCM |
Inner Diameter | 150 mm |
Outer Diameter | 240 mm |
Width | 41 mm |
Variant | Double direction |
With cover | No |