

€21,239.86/ pieceexcl. VAT
€25,700.23incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLDF |
Inner Diameter | 460 mm |
Outer Diameter | 600 mm |
Width | 70 mm |
Variant | Double direction |
With cover | No |