INA

INA Axial/radial bearing Double direction ZKLDF260-B

  • ERIKS:13017385
  • Manufacturer:4047643211130
Image 1
Save to list

€9,882.81/ pieceexcl. VAT

€11,958.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZKLDF
Inner Diameter
260 mm
Outer Diameter
385 mm
Width
55 mm
Variant
Double direction
With cover
No