

€6,811.92/ pieceexcl. VAT
€8,242.42incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLDF |
Inner Diameter | 180 mm |
Outer Diameter | 280 mm |
Width | 43 mm |
Variant | Double direction |
With cover | No |