INA

INA Axial/radial bearing Double direction ZKLDF150-B

  • ERIKS:13017382
  • Manufacturer:4054366835680
Image 1
Save to list

€4,868.64/ pieceexcl. VAT

€5,891.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZKLDF
Inner Diameter
150 mm
Outer Diameter
240 mm
Width
40 mm
Variant
Double direction
With cover
No