INA

INA Axial/radial bearing Double direction ZKLDF100-B

  • ERIKS:13017380
  • Manufacturer:4054366835567
Image 1
Save to list

€3,337.67/ pieceexcl. VAT

€4,038.58incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZKLDF
Inner Diameter
100 mm
Outer Diameter
185 mm
Width
38 mm
Variant
Double direction
With cover
No