

€15,416.92/ pieceexcl. VAT
€18,654.47incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | YRTS |
Inner Diameter | 395 mm |
Outer Diameter | 525 mm |
Width | 65 mm |
Variant | Double direction |
With cover | No |