

€13,233.20/ pieceexcl. VAT
€16,012.17incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | YRTS |
Inner Diameter | 325 mm |
Outer Diameter | 450 mm |
Width | 60 mm |
Variant | Double direction |
With cover | No |