

€8,972.35/ pieceexcl. VAT
€10,856.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | YRTS |
Inner Diameter | 260 mm |
Outer Diameter | 385 mm |
Width | 55 mm |
Variant | Double direction |
With cover | No |