

€8,311.65/ pieceexcl. VAT
€10,057.10incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | YRTS |
Inner Diameter | 200 mm |
Outer Diameter | 300 mm |
Width | 45 mm |
Variant | Double direction |
With cover | No |