

€2,846.62/ pieceexcl. VAT
€3,444.41incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | YRT |
Inner Diameter | 80 mm |
Outer Diameter | 146 mm |
Width | 35 mm |
Variant | Double direction |
With cover | No |