

€2,354.22/ pieceexcl. VAT
€2,848.61incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | YRT |
Inner Diameter | 50 mm |
Outer Diameter | 126 mm |
Width | 30 mm |
Variant | Double direction |
With cover | No |