

€23.26/ pieceexcl. VAT
€28.14incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXW |
Inner Diameter | 50 mm |
Outer Diameter | 73 mm |
Width | 8.7 mm |
With sealing | No |
Dynamic load rating | 32000 N |
Static load rating | 143000 N |
Limiting speed | 4800 rpm |
Reference speed | 2230 rpm |