

€11.54/ pieceexcl. VAT
€13.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXW |
Inner Diameter | 45 mm |
Outer Diameter | 68 mm |
Width | 8.2 mm |
With sealing | No |
Dynamic load rating | 30000 N |
Static load rating | 128000 N |
Limiting speed | 5200 rpm |
Reference speed | 2490 rpm |