

€9.17/ pieceexcl. VAT
€11.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXW |
Inner Diameter | 40 mm |
Outer Diameter | 63 mm |
Width | 8.2 mm |
With sealing | No |
Dynamic load rating | 28000 N |
Static load rating | 114000 N |
Limiting speed | 5800 rpm |
Reference speed | 2800 rpm |