

€8.09/ pieceexcl. VAT
€9.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXW |
Inner Diameter | 35 mm |
Outer Diameter | 55 mm |
Width | 7.2 mm |
With sealing | No |
Dynamic load rating | 17900 N |
Static load rating | 81000 N |
Limiting speed | 6600 rpm |
Reference speed | 3250 rpm |
€14.51/ pieceexcl. VAT
€17.56incl. VAT
Estimated delivery date - 10/11/2026