INA

INA Axial needle roller bearing AXW25

  • ERIKS:11670787
  • Manufacturer:4012802432459
Image 1
Axial Needle Roller Bearing
Save to list

€6.16/ pieceexcl. VAT

€7.45incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
AXW
Inner Diameter
25 mm
Outer Diameter
45 mm
Width
7.2 mm
With sealing
No
Dynamic load rating
14800 N
Static load rating
58000 N
Limiting speed
8600 rpm
Reference speed
4550 rpm