INA

INA Axial needle roller bearing AXW20

  • ERIKS:11670786
  • Manufacturer:4012802032833
Image 1
Axial Needle Roller Bearing
Save to list

€5.29/ pieceexcl. VAT

€6.40incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
AXW
Inner Diameter
20 mm
Outer Diameter
38 mm
Width
6.7 mm
With sealing
No
Dynamic load rating
13100 N
Static load rating
46500 N
Limiting speed
10500 rpm
Reference speed
5300 rpm
Alternatives
Product Image

SKF Axial needle roller bearing AXW 20

  • Eriks:24003082
  • Manufacturer:AXW 20

€9.51/ pieceexcl. VAT

€11.51incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026