

€10.25/ pieceexcl. VAT
€12.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXW |
Inner Diameter | 17 mm |
Outer Diameter | 33 mm |
Width | 6.7 mm |
With sealing | No |
Dynamic load rating | 12000 N |
Static load rating | 39500 N |
Limiting speed | 12300 rpm |
Reference speed | 5800 rpm |