

€8.51/ pieceexcl. VAT
€10.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXW |
Inner Diameter | 15 mm |
Outer Diameter | 31 mm |
Width | 6.7 mm |
With sealing | No |
Dynamic load rating | 11400 N |
Static load rating | 36000 N |
Limiting speed | 13400 rpm |
Reference speed | 6400 rpm |