




€14.85/ pieceexcl. VAT
€17.97incl. VAT
6 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Inner Diameter | 70 mm |
Outer Diameter | 95 mm |
Width | 4 mm |
Dynamic load rating | 54000 N |
Static load rating | 255000 N |
Reference speed | 1430 rpm |
Limiting speed | 3500 rpm |
€26.68/ pieceexcl. VAT
€32.28incl. VAT
Estimated delivery date - 17/11/2026