




€4.41/ pieceexcl. VAT
€5.34incl. VAT
36 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Inner Diameter | 40 mm |
Outer Diameter | 60 mm |
Width | 3 mm |
Dynamic load rating | 28000 N |
Static load rating | 114000 N |
Reference speed | 2440 rpm |
Limiting speed | 5800 rpm |