INA

INA Axial Needle Roller and Cage Assembly AXK300X330X5/0-10

  • ERIKS:13017688
  • Manufacturer:4012802696974
Image 1
Image 2
Image 1
Image 2
Thrust Needle Roller and Cage Assembly. A complete unit consisting of a plastic cage and needle rollers. Designed to support high thrust loads in one direction only. In applications where adjacent components cannot serve as raceways, the assemblies can be combined with bearing washers in the LS, AS, GS 811 or WS 811 series.
Save to list

€2,704.26/ pieceexcl. VAT

€3,272.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
AXK
Inner Diameter
300 mm
Outer Diameter
330 mm
Width
5 mm