




€2.92/ pieceexcl. VAT
€3.53incl. VAT
191 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Inner Diameter | 20 mm |
Outer Diameter | 35 mm |
Width | 2 mm |
Dynamic load rating | 13100 N |
Static load rating | 46500 N |
Reference speed | 4350 rpm |
Limiting speed | 10500 rpm |
€4.20/ pieceexcl. VAT
€5.08incl. VAT
116 In stock - Estimated delivery date 16/11/2026