




€46.12/ pieceexcl. VAT
€55.81incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Inner Diameter | 110 mm |
Outer Diameter | 145 mm |
Width | 4 mm |
Dynamic load rating | 97000 N |
Static load rating | 620000 N |
Reference speed | 890 rpm |
Limiting speed | 2260 rpm |
€82.78/ pieceexcl. VAT
€100.16incl. VAT
Estimated delivery date - 10/11/2026