




€3.19/ pieceexcl. VAT
€3.86incl. VAT
Sold per: 100Min. order: 100
100 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Inner Diameter | 8 mm |
Outer Diameter | 21 mm |
Width | 2 mm |
Number of rows | Double row |
Dynamic load rating | 7800 N |
Static load rating | 19400 N |
Reference speed | 8800 rpm |
Limiting speed | 17700 rpm |
€4.08/ pieceexcl. VAT
€4.94incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 16/11/2026