




€3.15/ pieceexcl. VAT
€3.81incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Type | Axial needle roller and cage assembly |
Inner Diameter | 6 mm |
Outer Diameter | 19 mm |
Width | 2 mm |
Number of rows | Single row |
Dynamic load rating | 6800 N |
Static load rating | 15500 N |
Reference speed | 10800 rpm |
Limiting speed | 18800 rpm |