




€3.12/ pieceexcl. VAT
€3.78incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Type | Axial needle roller and cage assembly |
Inner Diameter | 5 mm |
Outer Diameter | 15 mm |
Width | 2 mm |
Number of rows | Single row |
Dynamic load rating | 4750 N |
Static load rating | 9200 N |
Reference speed | 13000 rpm |
Limiting speed | 20500 rpm |
€5.96/ pieceexcl. VAT
€7.21incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026