

€57.38/ pieceexcl. VAT
€69.43incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXS |
Inner Diameter | 85 mm |
Outer Diameter | 99 mm |
Height | 10.2 mm |
Contact angle | 60 ° |
Dynamic load rating | 26.5 kN |
With sealing | No |
Static load rating | 109 kN |