

€44.51/ pieceexcl. VAT
€53.86incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXS |
Inner Diameter | 45 mm |
Outer Diameter | 58 mm |
Height | 14 mm |
Contact angle | 45 ° |
Dynamic load rating | 18.2 kN |
With sealing | No |
Static load rating | 56 kN |