

€31.14/ pieceexcl. VAT
€37.68incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXS |
Inner Diameter | 20.2 mm |
Outer Diameter | 34.2 mm |
Height | 9.4 mm |
Contact angle | 60 ° |
Dynamic load rating | 9.8 kN |
With sealing | No |
Static load rating | 25 kN |